Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500
Mfr # 0TH100090000
Zoro # G7516068
product price: $42.19
/pk 500, $0.08/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Type Plate
Product Information
- Brand Pactiv
- MFR # 0TH100090000
- Zoro # G7516068
- UPC # 721725720041
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Plate |
Material | Polystyrene |
Color | White |
Item | Dinnerware |
Weight | 6.342 lbs |
Description
Pactiv Unlaminated Foam Dinnerware, Plate, 9" Diameter, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Electric Food Spirazlier (PKESPR26)
- ROFSON ASSOCIATES BA6 PEC 6 in. Bamboo Skewer (BA6 (PEC))
- STAR MANUFACTURING Quartz Heater - 60V/350W (HA-120231)
- ALLPOINTS Gripp (1/2 Pt Container) (851101)
- PACTIV Unlaminated Foam Dinnerware, Plate, 6" Diameter, White, PK1000 (YTH100060000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- SOLO PLATE PAPER 10""HEAVYDUTY (RD10P-J5689)
- Pactiv Disposable Plates and Bowls