Shop All Disposable Plates and Bowls
Pactiv
Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900
Mfr # YTH100070000
Zoro # G7516786
original price:
$97.83
27% off
new price: $71.19
/pk 900, $0.08/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Type Plate
Product Information
- Brand Pactiv
- MFR # YTH100070000
- Zoro # G7516786
- UPC # 16194053517
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 7" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Plate |
Color | White |
Weight | 6.778 lbs |
Item | Dinnerware |
Material | Polystyrene |
Description
Solidly constructed dinnerware. Foam ensures nonabsorbent performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Cake Pan, Square, 9x9 (21500)
- CAMBRO Tongs , 6"L, Scallop, Red Plst (6TGS(404))
- RSVP INTERNATIONAL 8.5in Straw, 4PK (SIP-4)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- PACTIV Disposable Bowl, 12 oz, 1 1/2 in D, PK1000 (YTK100120000)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- DART Disposable Bowl, 12 oz, Tan, 6 in Dia, PK125 (HB12-J8001)
- Pactiv Disposable Plates and Bowls