Shop All Trays and Platters
Pactiv
Supermarket Trays, #17S, 8.38 x 4.5 x 0.69, Black, PK1000 PK
Mfr # 51P917S
Zoro # G200929641
product price: $81.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5"
- Material Polystyrene
- Number of Compartments 1
Product Information
- Brand Pactiv
- MFR # 51P917S
- Zoro # G200929641
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 4.5" |
Width | 8.38" |
Height | 0.69" |
Details
Color | Black |
Material | Polystyrene |
Number of Compartments | 1 |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Canister, Assembly 7Lb Rt Cafepc1 (CA-1124-06R)
- WHIRLPOOL Dryer Leg with Nut, 5/8" (22003428)
- SOUTHBEND Nut, 1/4-20 U-Clip Speed (1166819)
- HOBART Curtain, Splash, Std Hgt (00-892567-00001)
- PACTIV Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150 (NV2GRT3688B)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- CRESTWARE Platter, 13-1/2 In., Bone White, PK12 (CM53)
- Pactiv Trays and Platters