Shop All Food Containers
Pactiv
Paper Hot Dog Tray with Perforations, 7.04x1.75x1.43, White, PK1000 PK
Mfr # DDOGTPAC
Zoro # G800929584
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 7.04 in
- Overall Depth (In.) 1-3/4 in
- Color White
- Material Paperboard
- Type Tray
Product Information
- Brand Pactiv
- MFR # DDOGTPAC
- Zoro # G800929584
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 7.04 in |
Overall Depth (In.) | 1-3/4 in |
Height | 1.43" |
Overall Height (In.) | 1.43 in |
Width | 7.04" |
Depth | 1.75" |
Details
Color | White |
Material | Paperboard |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Paper |
Description
From food trucks and fast casual eateries to concession stands, these paperboard boat baskets are perfect for serving grab-and-go and made-to-order foods. They're durable and grease-resistant so your customers can be on-the-go with your food in hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN-J INTERNATIONAL San-J 50% Less Sodium Gluten Free Vegan Tamari 5 gal. (075810024652)
- GARLAND Blower Wheel 8-1/2D X 2-1/8W 5/8 (CK4519657)
- MANITOWOC Pressure Switch (2001243)
- HOBART Orifice (53) (00-418051-00053)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK (0CN80948CSTC)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- HOME BASICS Bread Box with Wood Base and Acrylic Lid, Natural (BB00730)
- Pactiv Food Containers