Shop All Mailer Envelopes
Pactiv
Padded Mailer, 10 In. L, Self Seal, PK250
Mfr # KPSS0
Zoro # G1671704
product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6"
- Length 10"
- Material Recycled Macerated Padding
- Industry Number 0
Product Information
- Brand Pactiv
- MFR # KPSS0
- Zoro # G1671704
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 10" |
Outside Width | 6 in |
Outside Length | 10 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Recycled Macerated Padding |
Industry Number | 0 |
Closure Type | Self Seal |
Mailer Type | Padded |
With Tear Strip | No |
Mailer Number | #0 |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Kraft, Outside WxL 6 in x 10 in, Outside Width 6 in, Outside Length 10 in, Mailer Number #0, With Tear Strip No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- CARDINALBR 8.5 x 5.5 in. 1099 Misc Five Part Laser Forms & Envelope, 20PK (TOP22907KIT)
- BAZIC PRODUCTS Bazic #6 3/4 Security Envelope w/ Gummed Closure, 1920PK (5048)
- PREGIS EverTec Curbside Recyclable Padded Mailer, #0, Kraft Paper, Self-Adhesive Closure, 7x9, Brown, 300PK (4273)
- Pactiv Mailing Tubes & Cartons