Shop All Disposable Containers
Pactiv
Pactiv NC8168B CPC 16 oz Black Rectangular Container; Case of 150
Mfr # NC8168B CPC
Zoro # G503985214
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pactiv
- MFR # NC8168B CPC
- Zoro # G503985214
- UPC # 696599816810
- Country of Origin China
- Category Disposable Containers
Description
Features
- Newspring is perfect for use as a carryout container
- It is both microwave and dishwasher safe and features a leak resistant seal
- This rectangular container has a capacity of 16 ounces and includes a clear dome lid
- Case of 150
- Color: Black
- Material: Polypropylene
- Shape: Rectangle
- Capacity: 16 oz
- Dimension: 1.5" H x 5" W x 7.25" L
- Weight: 13.31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Water Trough (4009149)
- TRUE Spring Loaded 1-42 Lampholder (923682)
- GARLAND Open Top Pilot Assy For - Part# Glg7804-280 (GLG7804-280)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" 90D Push Qck Cnct (KP135)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV Disp Carry-Out Ctnr, 18 oz, 9 in W, PK120 (YCN809030000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- PACTIV Carry-Out Container, 8-1/2" W, White, PK150 (YHLW08030000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- SEESHELL Hinged 6" Clamshell PLA, PK250 (N20WN)
- Pactiv Disposable Containers