Shop All Food Containers
Pactiv
Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK
Mfr # 0TFB17S00000
Zoro # G300929732
product price: $86.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.3 in
- Overall Depth (In.) 4.8 in
- Color Black
- Material Polystyrene
- Width 8.3"
Product Information
- Brand Pactiv
- MFR # 0TFB17S00000
- Zoro # G300929732
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.3 in |
Overall Depth (In.) | 4.8 in |
Width | 8.3" |
Overall Height (In.) | 0.65 in |
Depth | 4.8" |
Height | 0.65" |
Details
Color | Black |
Material | Polystyrene |
Item | Food Containers |
Number of Compartments | 1 |
Type | Tray |
Food Container Material Type | Foam |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Roller Bracket Lt, 600Mm, #980063 (980063)
- ATOSA Gasket Drawer 25-1/2 X 12-1/4 (W0404563)
- DAYMARK 1 in x 1 in Blank Label (IT115739B)
- VULCAN HART Pilot Valve(1/4 Ccx1/8 Npt) (00-719179)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PROGRESSIVE Measure Coffee 1T Ss (GMC-51)
- Pactiv Food Containers