Shop All Disposable Plates and Bowls
Pactiv
Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000
Mfr # YMI6
Zoro # G7514984
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material PS
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Width 6"
Product Information
- Brand Pactiv
- MFR # YMI6
- Zoro # G7514984
- UPC # 24502102642
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 6" |
Length | 6" |
Diameter | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Plate |
Color | White |
Weight | 15.26 lbs |
Item | Dinnerware |
Material | PS |
Description
Pactiv Meadoware® OPS Dinnerware, Plate, 6" Diameter, White, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Spoon, Soup, Styrene, Hvywt 100PK (DXESH207)
- HARIBO Haribo Confectionery Gold-Bears 10 oz. Bag, PK8 (30254)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- HOMEFREE Cookies Organic Ginger Snap Mini Gluten Free Grab & Go 0.95 oz., PK10 (LGFOMGC10)
- PACTIV Disposable Bowl, 12 oz, 1 1/2 in D, PK1000 (YTK100120000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 6" Diameter, White, PK1000 (YTH100060000)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- BROOKLACE Cup Baking Tulip Natural Large 2-1/4x2-3/4 - 4, PK1000 (611121)
- Pactiv Disposable Plates and Bowls