Shop All Disposable Containers
Pactiv
Foam Hinged Containers, Sandwich, 5.75x5.75x3.25, 1-Comp, Blk, PK504
Mfr # YHLB06000000
Zoro # G7328154
product price: $43.29
/pk 504, $0.09/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color Black
- Number of Compartments 1
- Type Hinged Lid Container
- Material PS
Product Information
- Brand Pactiv
- MFR # YHLB06000000
- Zoro # G7328154
- UPC # 16194049466
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 5.75" |
Depth | 5.75" |
Height | 3.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Material | PS |
Storage Container Style | Takeout Clamshell, Foam |
Item | Food Containers |
Color | Black |
Weight | 10.34 lbs |
Features | Sandwich |
Closure Type | Hinged Lid |
Description
Pactiv SmartLock Foam Hinged Containers, Sandwich, 5.75 x 5.75 x 3.25, 1-Compartment, Black, 504/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Fork, Length 6 7/8 In, PK24 (WL5005)
- KNORR Bases/Bouillions Liquid Concentrated Vegetable Base 32 fl. oz., PK4 (84114545)
- KARAT 20 oz PET cup, PK1000 (C-KC20)
- BSI DESIGNS Infinite Control - 120V (581K)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300 (SAC0732)
- PACTIV Disp Carry-Out Ctnr, 18 oz, 9 in W, PK120 (YCN809030000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YTD199010000)
- HUHTAMAKI Chinet, Paper Food Containers, 64oz, White, 10PK (60164)
- Pactiv Disposable Containers