Shop All Disposable Containers
Pactiv Evergreen
SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150
Mfr # YHLW09030000
Zoro # G803666264
product price: $75.75
/pk 150, $0.51/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color White
- Number of Compartments 3
- Type Hinged Lid Container
- Material Polystyrene
Product Information
- Brand Pactiv Evergreen
- MFR # YHLW09030000
- Zoro # G803666264
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Height | 3.25"; 3.25" |
Depth | 9.25" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Number of Compartments | 3 |
Type | Hinged Lid Container |
Item | Food Containers |
Material | Polystyrene |
Features | Large |
Closure Type | Hinged Lid |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Popcorn Convenience 6Cn 3 oz. Movie Theater 3 oz., PK6 (8435710052)
- ICE-O-MATIC Body Solenoid Valve 200Rb 3T3 (9151123-01)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS101)
- STANTON TRADING Oven Mitt, 17" Long, Heat Resi Stant And Flame Retardant, Pyr (9946L)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- SCT Donut Trays, 13.5 x 9.88 x 3.38, Brown, PK150 (1268)
- Pactiv Evergreen Disposable Containers