Shop All Disposable Containers
Pactiv Evergreen
Showcase Deli Container Lid, Flat Lid For 3-Compartment 48/64oz Container, 9x7.38x0.19, Clear, PK220
Mfr # YCI853000000
Zoro # G503666236
product price: $177.99
/pk 220, $0.81/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color Clear
- Number of Compartments 1
- Width 9"
- Depth 7.38"
Product Information
- Brand Pactiv Evergreen
- MFR # YCI853000000
- Zoro # G503666236
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Depth | 7.38" |
Height | 0.19"; 0.19" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Material | Polystyrene |
Type | Lid |
Use Lid Number | Pactiv YCI850480000 |
Item | Food Containers |
Features | Flat Lid for 3-Compartment 48 and 64 oz Containers |
Description
Pactiv's Showcase Deli Packaging provides excellent clarity to showcase various food applications. Secure lid fit to ensure freshness and provide leak resistance (base sold separately). Rim lock closure provides an audible "click" for easy, one-touch closure and a secure, locking fit. Highly durable construction for secure and reliable stacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Round Whole Grain Tortilla Chips Bulk Pack 2lbs Bag, PK3 (10200)
- VITA-MIX High-Low Switch For - Part# Vm15770 (VM15770)
- ROBOT COUPE Disc-Grating Med Coarse (R280)
- RATIONAL Air Inlet Filter For - Part# 16.01.662P (16.01.662P)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- ENVIROWARE Enviroware 9 Hinged Wheat, PK200 (GFHC9-200W)
- Pactiv Evergreen Disposable Containers