Shop All Food Containers
Pactiv Evergreen
SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK
Mfr # YCI820500000
Zoro # G605672623
product price: $157.99
/pk 375, $0.42/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.24"
- Overall Depth (In.) 5.25"
- Color Clear
- Material OPS
- Overall Height (In.) 2.57"
Product Information
- Brand Pactiv Evergreen
- MFR # YCI820500000
- Zoro # G605672623
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.24" |
Overall Depth (In.) | 5.25" |
Overall Height (In.) | 2.57" |
Details
Color | Clear |
Material | OPS |
Item | Food Containers |
Number of Compartments | 1 |
Storage Container Style | Hinged Lid Container |
Type | Hinged Lid Container |
Food Container Material Type | Plastic |
Description
Ideal grab n go packaging for everything from hot dogs to steak dinners. Outstanding clarity improves merchandising and impulse sales. Durable heavyweight OPS material provides excellent cutting/eating surface and stable stacking during transport or while on display. SmartLock Closure System with audible click closure is fast and secure aiding in operating efficiency. Container contains an ideal placement for labeling. Comes in optimized cube utilization packs and efficient case packs for shipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC CHEF Refrigerator w/Stl Door, 3.5 cu. ft. (MCBR350S2)
- HOBART Sensor (289121)
- WHIRLPOOL Frsh Flw Prduce Prserver Rplcement Pckt (W10346771A)
- A&D WEIGHING Portable Balance 320X0.001g External Calibration (EJ-303)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Square Recycled Bowl, 4-Compartment, 32 oz, 6.13 x 6.13 x 2.61, Clear, PK360, 360PK (Y6S324C)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- RUBBERMAID Easy Find Lid 24Pc Set (2066470)
- VOLLRATH Dairy Pail, Cap 14.75 qt. (58160)
- STERILITE UltraSeal 0 Storage Bowl, 81 qt Capacity, Plastic, ClearRocket Red, 558 in Dia, 12 in H (3958602)
- Pactiv Evergreen Food Containers