Shop All Disposable Cups and Lids
Pactiv Evergreen
Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500
Mfr # YLS1FR
Zoro # G703665831
product price: $114.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material Plastic
- Fits Cup No. 0.5 oz to 1 oz Portion Cups
- For Use With YS100
Product Information
- Brand Pactiv Evergreen
- MFR # YLS1FR
- Zoro # G703665831
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | Plastic |
Fits Cup No. | 0.5 oz to 1 oz Portion Cups |
For Use With | YS100 |
Description
Crystal-clear plastic lids minimize the potential for content confusion. Snap-tight fit helps eliminate in-transit leaks and spills. Flat design provides easy-dispensing and quick-stocking convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Drive Shaft (23933)
- AMERICAN PLUMBER Container Only (W385-PR)
- HUSSMANN 14T32 30221 Defrost Term Thermostat (E206100)
- PITCO Transformer (PP10429)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 (20J16)
- DIXIE FOODS DDI 932578 Dixie Foods Dome Lids 12/16 oz. 50/PK Case of 7 (DXE9542500DX)
- DART Paper Specimen Cups, 8 oz, Blue/White, PK1000 PK (SC378-3008)
- DART Disposable Portion Cup, 2 oz, White, PK5000 (200-2050)
- HUHTAMAKI SINGLE WALL HOT CUPS, 8 OZ, VINE, 1000PK (62909)
- Pactiv Evergreen Disposable Cups and Lids