Shop All Disposable Cups and Lids
Pactiv Evergreen
Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK
Mfr # YS200E
Zoro # G705672561
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Portion
- Material Plastic
- Capacity 2 oz
- Color Black
Product Information
- Brand Pactiv Evergreen
- MFR # YS200E
- Zoro # G705672561
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Black |
Disposables Product Grouping | Portion |
Material | Plastic |
Capacity | 2 oz |
Color | Black |
Disposable Cup Sub-category | Portion |
For Use With | YLS2FR |
Description
Low-maintenance disposables are great for parties, with minimal clean up. High-quality, excellent strength plastic. Perfect for serving snacks at parties and for sampling in foodservice applications. Translucent container to showcase your sauces and dips. Use alone or pair with matching portion cup lid (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & W FINE PACK D & W Fine Pack 7.75" Wrapped White Flex Straw, PK10000 (DSFW25-400WH)
- HAMILTON BEACH BRANDS 10QT Slow Cooker (33191)
- PLANTERS Planters Salted Caramel Peanut 2 oz. Tube, PK30 (10029000019994)
- CONTINENTAL MANUFACTURING Gasket, 21 3/8 in. x 60 1/2 in. (2-723)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- PARTNERS BRAND Plastic Cold Cups, 16 oz., Translucent, 1000/Case (CUP16P)
- DART Foam Drink Cups, 20oz, PK500 PK (20J16)
- DART 10oz. Foam Cup - White (DCC 10J10)
- GENUINE JOE Plastic CupsClear10Oz, PK25 (GJO58232)
- Pactiv Evergreen Disposable Cups and Lids