Shop All Disposable Containers
Pactiv Evergreen
Paperboard Food Trays, #12 Beers Tray, 6 x 4 x 1.5, White, PK300
Mfr # 000000000000023863
Zoro # G403665872
product price: $224.99
/pk 300, $0.75/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Type Base
- Depth 4 in
Product Information
- Brand Pactiv Evergreen
- MFR # 000000000000023863
- Zoro # G403665872
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4 in |
Height | 1-1/2 in |
Width | 6 in |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Base |
Features | #12 Beers Tray |
Material | Paperboard |
Item | Food Containers |
Description
From food trucks and fast casual eateries to concession stands, Pactiv paperboard boat baskets are perfect for serving grab-and-go and made-to-order foods. They're durable and grease-resistant so your customers can be on-the-go with your food in hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Drier (8930259)
- SOLO Hot Paper Cup 8 oz. Mistique, Pk1000 (378MS-0029)
- FRANKE FOODSERVICE COFFEE Milk Cleaner, Foammaster, For, #154450 (154450)
- EQUAL Equal Blue Bulk Sweetener 16 oz., PK6 (61250)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- Pactiv Evergreen Disposable Containers