Shop All Disposable Containers
Pactiv Evergreen
Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK
Mfr # NC729
Zoro # G608996177
product price: $68.99
/pk 150, $0.46/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Depth 7"
Product Information
- Brand Pactiv Evergreen
- MFR # NC729
- Zoro # G608996177
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7" |
Width | 7" |
Height | 2.75" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | White/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Capacity | 32 oz |
Type | Base/Lid Combo |
Features | Round, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR Element 4500W 240 Volt (100108291)
- WALCO Steak Knife, 8 3/4 In, PK24 (WL780527)
- ZORO SELECT Pizza Liners, Grease Proof Quilon Paper, 9 x 9", PK 1000 (F-4065)
- CHEEZ-IT Cheez-It Grab Bag Reclosable Cheddar Jack Crackers 7 oz. Bag, PK6 (2410020417)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- NICE N CLEAN Nice 'N Clean Scented Flow Wrap Baby Wipes 80 Wipes, PK12 (A437FW)
- Pactiv Evergreen Disposable Containers