Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainer Microwavable Container, 32 oz, 5.5 x 5.5 x 4.9, Clear, Plastic, 200PK
Mfr # L8328
Zoro # G408996117
product price: $163.99
/pk 200, $0.82/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Product Information
- Brand Pactiv Evergreen
- MFR # L8328
- Zoro # G408996117
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 5.5" |
Height | 4.9" |
Width | 5.5" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Capacity | 32 oz |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE 220V 3-WAY G-THD 180-PKG (F381718P)
- HOSHIZAKI Timer Board-Dcm (2A1592-01)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Spoon, PK1000 (SP-PS-6)
- ECOLAB FOOD SAFETY 64 oz Blue Ice Scoop with Hanger (30540-90-00)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- D & W FINE PACK D & W Fine Pack 6 Egg Black Tray, PK416 (I15P)
- Pactiv Evergreen Disposable Containers