Shop All Disposable Containers
Pactiv Evergreen
Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK
Mfr # L5012Y
Zoro # G208996171
product price: $88.99
/pk 480, $0.19/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Depth 4.55"
Product Information
- Brand Pactiv Evergreen
- MFR # L5012Y
- Zoro # G208996171
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.55" |
Width | 4.55" |
Height | 2.45" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 12 oz |
Features | Dishwasher Safe |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH ABRASIVES Deluxe Knife and Scissor Sharpener (2002)
- PERFORMANCE TOOL 3.5 Gallon Galvanized Drain Pan Drain Pan-Galva, W54280 (W54280)
- MONTAGUE Thermostat W/ Dial Bjwa, 3/16 X 8, 36 (B-36)
- HOBART Sharpening Stone (73851-3)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- FORUM Forum 14 Black Deep Square Cater Tray, PK48 (CF723-140-1)
- Pactiv Evergreen Disposable Containers