Shop All Food Containers
Pactiv Evergreen
EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK
Mfr # NOB03KECTE
Zoro # G805672621
product price: $166.99
/pk 160, $1.04/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6.54"
- Overall Depth (In.) 4.5"
- Color Kraft
- Material Paperboard
- Number of Compartments 1
Product Information
- Brand Pactiv Evergreen
- MFR # NOB03KECTE
- Zoro # G805672621
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.54" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 3.25" |
Details
Color | Kraft |
Material | Paperboard |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Storage Container Style | Carryout |
Food Container Material Type | Paper |
Description
Worried your delivery driver might dig into your dinner? Put your mind at ease with Pactiv Evergreen's tamper-evident EarthChoice OneBox! The secure closure provides safety, quality assurance, and prevents mid-trip spills or food loss. Made with optional SmartVents, you can confidently send out your crispy and crunchy menus items in this container. Pre-assembled for back-of-house speed and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Compressor, 115/60/1 (000010315)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, 50/Cs, 5000PK (781031)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Square Recycled Bowl, 4-Compartment, 32 oz, 6.13 x 6.13 x 2.61, Clear, PK360, 360PK (Y6S324C)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- WORKSTATIONPRO Rolling Storage Box Clear 15-Gallon Size (TH40496)
- Pactiv Evergreen Food Containers