Shop All Food Containers
Pactiv Evergreen
EarthChoice Tamper Evident OneBox Paper Box, 4.5 x 4.5 x 2.5, Kraft, PK312, 312PK
Mfr # NOB01KECTE
Zoro # G305672596
product price: $172.99
/pk 312, $0.55/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 4.5"
- Overall Depth (In.) 4.5"
- Color Kraft
- Material Paperboard
- Storage Container Style Carryout
Product Information
- Brand Pactiv Evergreen
- MFR # NOB01KECTE
- Zoro # G305672596
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 4.5" |
Overall Depth (In.) | 4.5" |
Overall Height (In.) | 2.5" |
Details
Color | Kraft |
Material | Paperboard |
Item | Food Containers |
Storage Container Style | Carryout |
Type | Box |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Description
Worried your delivery driver might dig into your dinner? Put your mind at ease with Pactiv Evergreen's tamper-evident EarthChoice OneBox! The secure closure provides safety, quality assurance, and prevents mid-trip spills or food loss. Made with optional SmartVents, you can confidently send out your crispy and crunchy menus items in this container. Pre-assembled for back-of-house speed and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Canister Wrench (WX5X3002)
- MRS. WAGES Dill Pickles Mix 6.5 oz (W621-J7425)
- CARLISLE FOODSERVICE Measuring Cup, Clear, Plastic (4314507)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- PACTIV EVERGREEN EarthChoice Square Recycled Bowl, 4-Compartment, 32 oz, 6.13 x 6.13 x 2.61, Clear, PK360, 360PK (Y6S324C)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- STERILITE 4C SQ Food Container (3314706)
- HOME BASICS 67 oz Square Glass Canister with Brushed Stainless Steel Screwon Lid Clear (GJ10823)
- Pactiv Evergreen Food Containers