Shop All Food Containers
Pactiv Evergreen
EarthChoice Square Recycled Bowl, 4-Compartment, 32 oz, 6.13 x 6.13 x 2.61, Clear, PK360, 360PK
Mfr # Y6S324C
Zoro # G405672663
product price: $344.99
/pk 360, $0.96/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 32 oz
- Overall Width (In.) 6.13"
- Overall Depth (In.) 6.13"
- Color Clear
- Material PET
Product Information
- Brand Pactiv Evergreen
- MFR # Y6S324C
- Zoro # G405672663
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.13" |
Overall Depth (In.) | 6.13" |
Overall Height (In.) | 2.61" |
Details
Capacity (Qt.) | 32 oz |
Color | Clear |
Material | PET |
For Use With | 6SFLY |
Number of Compartments | 4 |
Type | Base |
Item | Food Containers |
Storage Container Style | Carryout |
Capacity | 32 oz |
Food Container Material Type | Plastic |
Description
Constructed of flexible, hard-to-crack PET material. Made with post consumer recycled drink bottles which helps reduce landfill waste. Leak resistant bases are also stackable for convenient storage and easy transportation. Ideal for applications -20°F to 120°F. For use with EarthCoice PET lids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Denim Half Bistro Apron (2940DBL)
- POLANER Red Raspberry Preserves, PK6 (055494)
- HUSSMANN Fan Uf15Pc12-Bwhr/Cc-S (0709784)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL1101)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- STERILITE 6 qt Storage Box W/ Lid (1642)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- HAROLD IMPORT CO Gadget Bear Brown Sugar (54923)
- Pactiv Evergreen Food Containers