Shop All Disposable Containers
Pactiv Evergreen
DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240
Mfr # YSD2516
Zoro # G803665823
original price:
$116.59
28% off
new price: $83.59
/pk 240, $0.35/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Depth 2 in
- Capacity 16 oz
Product Information
- Brand Pactiv Evergreen
- MFR # YSD2516
- Zoro # G803665823
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 2 in |
Width | 2 in |
Height | 2 in |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Capacity | 16 oz |
Item | Food Containers |
Material | Plastic |
Features | Combo Pack—Includes base and lid. |
Type | Base/Lid Combo |
Description
Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY High Carbon Stainless Steel Forged Fork, 10-1/4" x 1" (M20806)
- TURBOCHEF Oven Cleaner Kit, #105704 (105704)
- MAGIC SEASONING Magic Seasoning Blackened Redfish Magic 10lbs (RED010)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White (FG350700WHT)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- AMERCAREROYAL Royal 12 oz. White Paper Food Container And Lid Combo, PK250 (PFC12WCOM)
- Pactiv Evergreen Disposable Containers