Shop All Disposable Cups and Lids
Pactiv Evergreen
Clear Sundae Dishes, 12 oz, Clear, PK1000
Mfr # YPS12C
Zoro # G703665824
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color Clear
- Material PET
- Basic Foodware Material Plastic
- Capacity 12 oz
Product Information
- Brand Pactiv Evergreen
- MFR # YPS12C
- Zoro # G703665824
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Food Containers; Dish |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | Clear |
Material | PET |
Basic Foodware Material | Plastic |
Capacity | 12 oz |
Number of Compartments | 1 |
Features | Sundae Dish—Pairs with EarthChoice® "B" size lids (sold separately). |
Container Lid | Sundae Dish |
Description
Let these sturdy, economical sundae dishes star at your next social gathering. Clear design provides an unobstructed view of the dessert. Precision-rolled rims provide a smooth, "no drip" experience. Dishes are suitable for a room temperature display as well as safe for use in a blast freezer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone Max Wds, 10.1 fl oz, Brown (7079808788)
- DON-JO Don-Jo: Latch Protector CLP 110 (DNJ-CLP-110-630)
- DIGI-SENSE Traceable Waterproof Food Thermometer w/ (98767-43)
- BUNN 12-Cup Unbreakable Decanter, Decaf, Orange Handle (BUN061010101)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- GENUINE JOE Cup, Cold, Paper, 12Oz, 50Pk 50PK (GJO03162)
- DIXIE FOOD SERVICE Dixie Insulated Cup/Lid Combo, PerfecTouch, 10 Oz., 50/Pack, Coffee Dreams Design (DXE5310COMBO600)
- SOLO SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton (6RB-2050)
- Pactiv Evergreen Disposable Cups and Lids