Shop All Disposable Plates and Bowls
Pactiv
EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK
Mfr # PSB12EC
Zoro # G100929536
product price: $111.99
/pk 750, $0.15/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Paperboard
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Product Information
- Brand Pactiv
- MFR # PSB12EC
- Zoro # G100929536
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Paperboard |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Shape | Round |
Standards | ASTM Certified Compostable |
Item | Dinnerware |
Material | Paperboard |
Capacity | 12 oz |
Color | White |
Description
Durable and resistant to grease and moisture, which makes them great for heavy foods—hot and cold. 3rd-party tested to meet ASTM D 6868 standards and compostable within 180 days in commercial facilities only. Not suitable for backyard composting. They are microwave safe and have a heat tolerance of 212° F.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Oil Gear Case (350572)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- DEAN Basket Fry 6 1/4X12 For - Part# S2139 (S2139)
- CHAMPION - MOYER DIEBEL Gasket, Pump .032 Thk. (3 Notches) (111943)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 6" Diameter, White, PK1000 (YTH100060000)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- D & W FINE PACK D & W Fine Pack 10" Deep Pie Pan, PK500 (11042)
- Pactiv Disposable Plates and Bowls