Shop All Food Containers
Pactiv
EarthChoice MealMaster Bowl w/Lid, 48oz, 10.13d x 2.13h, 1-Comp, PK150 PK
Mfr # 0CN80948CSTC
Zoro # G900929279
product price: $218.99
/pk 150, $1.46/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10.13 in
- Overall Depth (In.) 10.13 in
- Color Black/Clear
- Material MFPP
- Height 2.13"
Product Information
- Brand Pactiv
- MFR # 0CN80948CSTC
- Zoro # G900929279
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10.13 in |
Overall Depth (In.) | 10.13 in |
Height | 2.13" |
Overall Height (In.) | 2.13 in |
Depth | 10.13" |
Width | 10.13" |
Diameter | 10.13 in |
Details
Color | Black/Clear |
Material | MFPP |
Capacity | 48 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Microwave Safe | Yes |
Description
Durable, microwavable mineral filled polypropylene (MFPP) base made with 50% less plastic. Featuring soak through resistance to grease and moisture. These containers stack easily and are a great option for your to-go and delivery applications. ZipSeal closure for increased leak resistance. Perfect for hot and cold case applications (37.5°F to 250°F). Clear polypropylene microwaveable lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Sizzle Platter, Cast Iron, 9.25x6.875x0.75 (10746)
- AMERICAN PANEL Glass Globe Light Cover (9D-1245)
- MCCALL Motor Kit120V For - Part# Sm670 (SM670)
- DE CECCO De Cecco No. 12 Spaghetti 5lbs Bag, PK4 (VSA8012)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Cranberry (SK3000CRTRI4)
- Pactiv Food Containers