Shop All Trays and Platters
Pactiv
Cup Carrier, Up to 44 oz, Two to Four Cups, PK250 PK
Mfr # D24CPCRY44
Zoro # G900929385
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.75"
- Width 4.5"
- Height 7.5"
- Color Natural
- Material Paperboard
Product Information
- Brand Pactiv
- MFR # D24CPCRY44
- Zoro # G900929385
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 3.75" |
Width | 4.5" |
Height | 7.5" |
Details
Color | Natural |
Material | Paperboard |
Description
Holds from two to four cups. Made with paperboard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Micro Switch (5304493153)
- INTEDGE Grinder Plate - 1/8" For - Part# 12H18 (12H18)
- VOLLRATH Top Element(New Type) Tsi8002 (XTSI3007)
- HAPCO-ELMAR R1500BGE-Essential3 Qt. Round Ice Bucket W/O Handles, Beige, PK 36 (R1500BGE)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Versa2Go Containers, 8.4 x 5.6 x 2, 36 oz, 1-Comp, Black/Clear, PK150 (NV2GRT3688B)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- Pactiv Trays and Platters