Shop All Food Containers
Pactiv
ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK
Mfr # 2002
Zoro # G700929578
product price: $96.89
/pk 100, $0.97/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 6-3/4 in
- Overall Depth (In.) 4 in
- Color Clear
- Material OPS
- Depth 4"
Product Information
- Brand Pactiv
- MFR # 2002
- Zoro # G700929578
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6-3/4 in |
Overall Depth (In.) | 4 in |
Depth | 4" |
Overall Height (In.) | 4 in |
Height | 4" |
Width | 6.75" |
Details
Color | Clear |
Material | OPS |
Type | Base/Lid Combo |
Features | Deep 2-Count Cupcake |
Item | Food Containers |
Number of Compartments | 2 |
Food Container Material Type | Plastic |
Description
High clarity is excellent for merchandizing and creating impulse sales. SmartLock® Closure System is easy to lock and aids in employee efficiency. Audible closure indicates a secure lock and helps to maintain freshness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- COMPONENT HARDWARE Hose Assembly, Pre-Rinse, S/S (KC50-Y004-44)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. BLACK (1128-BK)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- PACTIV Meat Tray, #17S, 8.3 x 4.8 x 0.65, Black, PK1000 PK (0TFB17S00000)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- WINHOLT EQUIPMENT , Ingredient Bin, Polyethylene, 14-5/8inL x 9-1/4inW x 23-1/4inH, White (148BIN-WH)
- Pactiv Food Containers