Shop All Disposable Plates and Bowls
This Product is Discontinued
Pactiv
Bowl, Round, 30 fl. oz., Foam, PK450 (Discontinued)
Mfr # YTH100300000
Zoro # G9972514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 30 oz
- Disposable Foodware Color White
- Disposable Foodware Pattern Patternless
Product Information
- Brand Pactiv
- MFR # YTH100300000
- Zoro # G9972514
- UPC # 016194063264
- Country of Origin United States
- Category Disposable Plates and Bowls
Description
Disposable Bowl, Bio-Based No, BPI Certified No, Capacity 30 oz, Coating/Lining Uncoated/Unlined, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, Freezer Safe No, FSC Certified No, Material Plastic, Microwave Safe No, Pattern Patternless, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Not Applicable, Weight Not Applicable, Pack Count 150, Packs per Case 3, Series Placesetter
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.