Shop All Disposable Containers
Pactiv
Bagasse Hinged Lid Container, 7.8 x 7.8 x 2.8, 3-Comp, Natural, PK150
Mfr # YMCH08030001
Zoro # G7328434
original price:
$83.56
17% off
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color Natural
- Number of Compartments 3
- Depth 7.8"
- Color Natural
Product Information
- Brand Pactiv
- MFR # YMCH08030001
- Zoro # G7328434
- UPC # 16194096491
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.8" |
Width | 7.8" |
Height | 2.8" |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | Natural |
Number of Compartments | 3 |
Color | Natural |
Material | Bagasse |
Type | Hinged Lid Container |
Item | Food Containers |
Storage Container Style | Takeout Clamshell, Bagasse |
Weight | 11.59 lbs |
Features | Dual Tab Lock Three-Compartment Container |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice Bagasse Hinged Lid Container, 7.8 x 7.8 x 2.8, 3-Compartment, Natural, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- GARLAND Pilot Burner Assy (1806602)
- ALLPOINTS Latch For Cleveland, CLE103643 (26-2155)
- SLIMFAST Slimfast Advanced Nutrition RTD Vanilla Cream Shake 11 oz., PK12 (74009)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV Foam Hinged Lid Containers, 1 Tab Lock Hoagie, 1-Comp, Wht, PK560 (0TH10099Y000)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 25PK (999VP130KR)
- Pactiv Disposable Containers