Shop All Secondary Spill Containment
Pactec
Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6
Mfr # IBHV666
Zoro # G109005644
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 Hinge Brackets
- Color Black
- Length 6'
- Height 6"
- Application Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators
Product Information
- Brand Pactec
- MFR # IBHV666
- Zoro # G109005644
- Country of Origin Multiple
- Category Secondary Spill Containment
Dimensions
Size | 6' x 6' x 6" |
Length | 6' |
Height | 6" |
Width | 6' |
Details
Includes | 12 Hinge Brackets |
Color | Black |
Item | BermPac |
Application | Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators |
Capacity | 135 U.S. Gallons |
Material | Aluminum Hinge Brackets, 18 oz. Vinyl |
Features | Custom hinge locks when in upright position; Brackets can be removed/replaced if damaged; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable |
Material Thickness | 0.5 mm |
Weight | 12 lbs. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- HILLMAN 4 in. Black Plastic Nail-On Number 2 1 pc, 10PK (839754)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- Pactec Secondary Spill Containment