Shop All Secondary Spill Containment
Pactec
Secondary Containment Berm w/Removable Brackets, 12x25x12, 40 mil
Mfr # PT122512
Zoro # G109005651
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Aluminum Wire Brackets, 40mil PE
- Length 25'
- Includes 30 Wire Brackets
- Material Thickness 40 mil
- Weight 94 lbs.
Product Information
- Brand Pactec
- MFR # PT122512
- Zoro # G109005651
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 25' |
Height | 12" |
Size | 25' x 12' x 12" |
Width | 12' |
Details
Material | Galvanized Aluminum Wire Brackets, 40mil PE |
Includes | 30 Wire Brackets |
Material Thickness | 40 mil |
Weight | 94 lbs. |
Features | Removable Wire Brackets; Patent-Pending Brackets; Easy to set up & deploy; Durable & lightweight; Portable, reusable, & repairable; Wire bracket stays in pocket |
Application | Frac Tanks, Tanker Trucks, Decon Wash Pads, Pumps & Generators |
Capacity | 2,244 U.S. Gallons |
Item | BermPac |
Color | Black |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6 (IBHV666)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- ULTRATECH Table Top Spill Berm (2051)
- Pactec Secondary Spill Containment