Shop All Spill Containment Accessories
Pactec
Dewatering Bag, 12x12, 8 oz.
Mfr # SB1212-8
Zoro # G209005643
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 12' x 12'
- Weight 16 lbs.
- Color Black
- Length 12'
- Material 8oz Non-Woven Polypropylene
Product Information
- Brand Pactec
- MFR # SB1212-8
- Zoro # G209005643
- Country of Origin India
- Category Spill Containment Accessories
Dimensions
Size | 12' x 12' |
Container Size | 12' x 12' |
Length | 12' |
Height | 1" |
Width | 12' |
Details
Weight | 16 lbs. |
Color | Black |
Material | 8oz Non-Woven Polypropylene |
Primary Neutralizing Application | Construction Projects, Industrial Sludge Pits, Cooling Tower Sludge, Sump Cleaning, Stormwater Runoff |
Includes | 1/2" Nylon Webbing Tie Strings |
Container Capacity | 2,464 U.S. Gallons |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- PACTEC Dewatering Bag, 10x15, 12 oz. (SB1015-12)
- PACTEC Dewatering Bag, 6x6, 8 oz. (SB66-8)
- PIG Overfill Preventer, Brass (DRM919)
- SPILL MAGIC Portable Dustpan, Black, 12-1/4" L (206DP)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- Pactec Spill Control Supplies