Shop All Poster & Presentation Boards
Pacon
UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25
Mfr # MMK04714
Zoro # G5630092
product price: $85.19
/pk 25, $3.41/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Grade K+
- Material Polyethylene
- Recommended Age 5+ Years
Product Information
- Brand Pacon
- MFR # MMK04714
- Zoro # G5630092
- UPC # 671047144
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Clear |
Recommended Grade | K+ |
Material | Polyethylene |
Recommended Age | 5+ Years |
Description
Plastic Poster Board is waterproof, tear-resistant, durable and flexible. It accepts all types of media. Create 3D crafts and projects, or use as a unique canvas for paintings, murals and more! 12 point polyethylene material is lead free and acid-free. Measures 22" x 28". Includes 25 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON Board, Rr, 22X28, 4Ply, Hgn, 25 Pk (PAC54661)
- PACON Pacon® 4-Ply Railroad Board, Orange, 22" x 28", PK25 (P54781)
- PACON Anchor Chart Paper, 25 Sheets, Plain, PK4 (3370)
- PACON Presentation Board, Sky Blue, Single Wall, 48" x 36", PK6 (3771)
- PACON Fome-Cor Foam Boards, 20 x 30, White, 25PK (5540)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- Pacon Poster & Presentation Boards