Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, Warm Brown, 12x18in, PK250
Mfr # P103057
Zoro # G2880345
product price: $38.89
/pk 250, $0.16/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Warm Brown
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 250 sheets of construction paper
Product Information
- Brand Pacon
- MFR # P103057
- Zoro # G2880345
- UPC # 194629087464
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Warm Brown |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 250 sheets of construction paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- PACON Card Stock, 8.5 x 11, Colorful Array, PK150 (P101168)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Paper, Tagboard, 12" x 18", Manila, PK100 (5114)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- ANGRY ORANGE ANGRY ORANGE PREMIX 24OZ (AOR-PET-PRMX-24)
- Pacon