Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, Pink, 12" x 18", PK250
Mfr # P103044
Zoro # G2880458
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 4+ Years
- Includes 250 sheets of construction paper
- Recommended Grade Grade PK+
Product Information
- Brand Pacon
- MFR # P103044
- Zoro # G2880458
- UPC # 194629087389
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Pink |
Recommended Age | 4+ Years |
Includes | 250 sheets of construction paper |
Recommended Grade | Grade PK+ |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T2Arltn Bl (AR15B000)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- TAPE LOGIC Tape Logic® Weather-Resistant Laser Labels, 4" x 4", White, 400/Case (LL261WR)
- ZORO SELECT Shipping Box, 24x18x18 in (55NN20)
- PACON Drawing Paper, Manila, Medium Weight, 12" x 18", 500 Sheets (4112)
- PACON Tru-Ray® Construction Paper, Warm Brown, 18x24in, PK100 (P103089)
- PACON Corobuff® Corrugated Paper Roll, Black, 48in x 25ft (0011301)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- PACON Array Card Stock, 65 lb., Lttr, Black, PK100 (101187)
- PACON Art Rolls, 36"x1000ft., Black (01209)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- Pacon