Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, Gray, 9x12in, PK500
Mfr # P103027
Zoro # G2874900
product price: $35.65
/pk 500, $0.07/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 500 sheets of construction paper
Product Information
- Brand Pacon
- MFR # P103027
- Zoro # G2874900
- UPC # 194629087297
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gray |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 500 sheets of construction paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 9" x 12". Sold as a set of 10 packs, 500 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Dark Green (2LJX6)
- GREY PNEUMATIC HARD CASE FOR 1226M (GPCA1226M)
- PACON ColorwaveSuprBrightTagboard, 9"x12", PK100 (1709)
- PACON Tru-Ray® Construction Paper, Shocking Pink, 12x18, PK250 (P103045)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- PACON Roll, Papr, Krft, Hw, 24"X1000' (PAC5824)
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- Pacon