Shop All Arts & Crafts
Pacon
Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50
Mfr # 103036
Zoro # G4598271
product price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 12 x 18
- Basis Weight 76 lb
- Finish Smooth
- Weight 1.835 lbs
Product Information
- Brand Pacon
- MFR # 103036
- Zoro # G4598271
- UPC # 84001030365
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Yellow |
Basis Weight | 76 lb |
Finish | Smooth |
Weight | 1.835 lbs |
Paper/Media Color(s) | Yellow |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Description
Pacon® Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Gel Signalmarker, White (8080/SB)
- BUSINESS SOURCE File Frame (60529)
- LETRATAG Tape Lablrefil Blu1/2X13 (91335)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- PACON Rainbow Kraft Paper, 36"x1000ft., Sky Blue (63150)
- PACON Colored Paper, Lime, PK500 (102053)
- PACON Pacon White Drawing Paper, 47 lbs., 18 x 24, Pure White, 500 Sheets/Ream (4748)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- PACON Paper, Construction, 9" x 12", Red, PK50 (102993)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- Pacon