Shop All Arts & Crafts
Pacon
Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, PK50
Mfr # 103038
Zoro # G4602435
original price:
$7.69
9% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Festive Green
- Size 12 x 18
- Finish Smooth
- Basis Weight 76 lb
- Weight 1.805 lbs
Product Information
- Brand Pacon
- MFR # 103038
- Zoro # G4602435
- UPC # 84001030389
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Festive Green |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 1.805 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Paper/Media Color(s) | Festive Green |
Description
Pacon® Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 9"W, PK20 (50920)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- BIC Pen, Roundstic, Bp, Fine, Be, Dz, PK12 (GSF11BE)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON Tru-Ray® Construction Paper, White, 9" x 12", 50 Sheets/Pk, PK10 (103026)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- PACON Tru-Ray® Construction Paper Smart-Stack™, 11 Colors, 9 x 12,240 Sheets (6586)
- AVERY Tickets, Perf, 10Up, Wht, 500Pk (AVE16795)
- Pacon