Shop All Arts & Crafts
Pacon
Tru-Ray Construction Paper, 76lb, 12 x 18, Black, PK50
Mfr # 103061
Zoro # G4605420
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 12 x 18
- Finish Smooth
- Basis Weight 76 lb
- Weight 1.844 lbs
Product Information
- Brand Pacon
- MFR # 103061
- Zoro # G4605420
- UPC # 84001030617
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Black |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 1.844 lbs |
Paper/Media Color(s) | Black |
Paper Basis Weight (lb) | 76 lb Text |
Paper Finish | Smooth |
Description
Pacon® Tru-Ray Construction Paper, 76lb, 12 x 18, Black, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Deluxe Strap Cutter (272015)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX415315)
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- KYOCERA KYOCERA TASK ALFA 3252ci YELLOW (TK-8339Y)
- PACON Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3 (4850)
- PACON Medium Weight Tagboard, 12 x 9, White, PK100 (5281)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- PACON Tracing Paper, 25lb., 9"x12", PK500 (96510)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- Pacon