Shop All Arts & Crafts
Pacon
Super Bright Assorted Tagboard, 5 Colors, 9" x 12", PK100
Mfr # P1709
Zoro # G7955176
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 12 in
- Color Assorted
- Type Poster Board
- Application Art
Product Information
- Brand Pacon
- MFR # P1709
- Zoro # G7955176
- UPC # 45173017097
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 9 in |
Length | 12 in |
Details
Item | Super Bright Tagboard |
Color | Assorted |
Type | Poster Board |
Application | Art |
Description
Strong, colorful tagboard with a smooth surface. Great for posters, paint and art projects. Assortment includes: Bright Pink, Bright Orange, Bright Lime, Bright Yellow and Bright Blue. Acid free. Recyclable. Each pack includes 100 sheets. Measures 9" x 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PACON Medium Weight Tagboard, White, 18in x 24in, 100 Sheets (P5290)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- PACON Project Paper Roll, White, 24in x 30ft, PK3 (5031)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC4009)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- CHARLES LEONARD Creative Arts™ Glitter, 1 lb. Bottle, Gold, PK3 (41170)
- Pacon