Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, White, 12" x 18", 50 Sheets/Pack, PK5
Mfr # 9207
Zoro # G5637092
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Material Groundwood Construction Paper
- Recommended Grade PK+
Product Information
- Brand Pacon
- MFR # 9207
- Zoro # G5637092
- UPC # 194629088485
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 4+ Years |
Material | Groundwood Construction Paper |
Recommended Grade | PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as a set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- PACON Art Rolls, 36"x1000ft., Frost White (5987)
- PACON Project Paper Roll, White, 24in x 30ft, PK3 (5031)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- PACON Tru-Ray® Construction Paper, Warm Brown, 12x18in, PK250 (P103057)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON ColorwaveSuprBrightTagboard, 9"x12", PK100 (1709)
- ROYLCO We All Fit Together Giant Puzzle Pieces, PK 100 (R92002)
- Pacon