Shop All Arts & Crafts
Pacon
Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar
Mfr # 91760
Zoro # G4602155
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Capacity 16 oz
- Standards Conforms to ASTM D 4251 Standards
- Weight 1 lbs
- Age Recommendation Ages 3 and Up
Product Information
- Brand Pacon
- MFR # 91760
- Zoro # G4602155
- UPC # 29444917606
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Glitter |
Color | Green |
Capacity | 16 oz |
Standards | Conforms to ASTM D 4251 Standards |
Weight | 1 lbs |
Age Recommendation | Ages 3 and Up |
Packaging | Shaker-Top Jar |
Glitter Type | 0.04 Hexagon Crystals |
Description
Pacon® Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Banding Tool For 3/16" - 3/4" Bands (40047018)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000 (4PME6)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Paper, Construction, 12" x 18", Red, PK50 (102994)
- PACON Embroidery Thread, 12 Floss Bobbins, 100/PK, Assorted PK (PAC6477)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- PACON SunWorks® Construction Paper, Black, 12" x 18", 50 Sheets/Pk, PK5 (6307)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON Railroad Board, PK100 (5461)
- Pacon