Shop All Arts & Crafts
Pacon
Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar
Mfr # 91750
Zoro # G303667082
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Capacity 16 oz
- Standards Conforms to ASTM D 4246 Standards
- Glitter Type 0.04 Hexagon Crystals
- Packaging Shaker-Top Jar
Product Information
- Brand Pacon
- MFR # 91750
- Zoro # G303667082
- UPC # 29444917507
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Glitter |
Color | Blue |
Capacity | 16 oz |
Standards | Conforms to ASTM D 4246 Standards |
Glitter Type | 0.04 Hexagon Crystals |
Packaging | Shaker-Top Jar |
Age Recommendation | Ages 3 and Up |
Description
Add sparkle to crafts with plastic .04 hexagon glitter crystals. Plastic shaker-top jar makes dispensing easy and reduces mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- FADELESS Paper, Fdls, Prem, 48X12, Ast Pk (PAC57532)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- ARROW FASTENER P22 STAPLE 5/16"" 5050PK (225)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON CreamManilaDrawingPpr, 50lb, 18"x24", PK500 (4118)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON SunWorks® Construction Paper, Dark Brown, 9x12, PK500 (P6803)
- PACON Rainbow Paper, 36"x1000ft., Lite Green (63120)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- Pacon