Shop All Letters and Numbers
Pacon
Self-Adhesive Letters, Repositionable, 4", 154/PK, Black PK
Mfr # PAC51693
Zoro # G901863817
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4"
- Character Color Black
- Length 9"
- Application Bulletin Board; Sign; Poster; Presentation Board
- Sign Shape Uppercase Letters; Numbers; Punctuation Marks
Product Information
- Brand Pacon
- MFR # PAC51693
- Zoro # G901863817
- UPC # 45173516934
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 4" |
Length | 9" |
Details
Character Color | Black |
Item | 154 Character Self-adhesive Letter Set |
Application | Bulletin Board; Sign; Poster; Presentation Board |
Sign Shape | Uppercase Letters; Numbers; Punctuation Marks |
Description
Display letters feature a unique self-adhesive backing to make these letters removable, repositionable and reusable. Easy-to-use design requires you to simply peel and place for quick use. Versatile design adheres to any clean and dry surface that's smooth or slightly textured. Fade-resistant, acid-free letters leave no residue behind and never become permanent for damage-free use. Letters are perfect for bulletin boards, signs, posters, presentation boards and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- ALLEGRO INDUSTRIES Replacement 54V81Vx Inside Cover, 99367500ICP (9936-7500ICP)
- WELLS LAMONT WOMEN WORK GLOVE MD DS (4113M)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- HY-KO 3.5In Gold Aluminum Number 4, 10PK (B00211)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- ARCHITECTURAL MAILBOXES Brass 4 inch Floating House Letter Satin Nickel F (3582SN-F)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- Pacon Letters and Numbers