Shop All Letters and Numbers
Pacon
Reusable SelfAdhesive Letters, Black, 159PK
Mfr # PAC51650
Zoro # G307200223
product price: $11.25
/pk 159, $0.07/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Color Black
- Sign Shape Uppercase Letters; Number; Punctuation Marks
- Length 2"
- Mounting Style Self-adhesive
- Includes 159 x Characters
Product Information
- Brand Pacon
- MFR # PAC51650
- Zoro # G307200223
- UPC # 45173516507
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Length | 2" |
Details
Character Color | Black |
Sign Shape | Uppercase Letters; Number; Punctuation Marks |
Mounting Style | Self-adhesive |
Includes | 159 x Characters |
Application | Bulletin Board; Poster; Multipurpose |
Item | Reusable Self-Adhesive Letters |
Description
Letters,Self Adhesive,2 In,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0197-ED-PK2_5x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- DELTANA Numbers, Solid Brass Satin Nickel 4" (RN4-2U15)
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- HY-KO 3In Black Aluminum Number 3, 10PK (A20103)
- HY-KO Plate Address Reflective (911)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- Pacon Letters and Numbers