Shop All Arts & Crafts
Pacon
Project Paper Roll, White, 24in x 30ft, PK3
Mfr # 5031
Zoro # G6763898
product price: $30.95
/pk 3, $10.32/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 3 Rolls
Product Information
- Brand Pacon
- MFR # 5031
- Zoro # G6763898
- UPC # 194629101276
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 3 Rolls |
Description
This lightweight all-purpose project paper has a versatile smooth finish and will accept most art media. Ideal for making banners, posters and arts and crafts projects. Recyclable. Roll measures 24" x 30'. Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX500Ft, PK6 (K6052)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-8 Cruiser Bench Checkweighing Scale - 16 lbs (Adam-CKT-8)
- DIXON TICONDEROGA Phano China Markers, White, PK24, 24PK (00092)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- PACON Paper, Construction, 9 x 12", Sky Blue, PK50 (103016)
- PACON Pacon Tru-Ray Construction Paper, 12inx18in, Assorted, 50 Sheets (103063)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- PACON ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" (001316)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- CRAYOLA Crayons, f/Craft Paper, 24 Bold/Bright Colors, AST, 24PK (CYO523463)
- Pacon