Shop All Notebooks & Journals
Pacon
Primary Composition Book, Picture Story Ruled, 100 Sheets/Bk, PK6, Color: Multi
Mfr # 2434
Zoro # G5184752
product price: $24.69
/pk 6, $4.12/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 1-3
- Material Paper
- Recommended Age 6-8 Years
- Color Multi
Product Information
- Brand Pacon
- MFR # 2434
- Zoro # G5184752
- UPC # 194629039678
- Country of Origin Indonesia
- Category Notebooks & Journals
Details
Recommended Grade | 1-3 |
Material | Paper |
Recommended Age | 6-8 Years |
Color | Multi |
Description
These hard cover books help track students handwriting progress. Colorful distinctive covers make it easy to find the grade level and ruling you are looking for. Inside front cover is printed with the alphabet. Rulings conform to D'Nealian® (Grade K); Zaner-BloserTM (Grade 1) handwriting styles. Book contains 100 sheets or 200 pages. Ruling: 5/8". Dotted Midline: 5/16". Skip Space: 5/16". Picture Story Space: 4.5". Measures 9.75" x 7.5". Sold as a set of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- RICOH Maintenance Kit 160K YLD (402960)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- PACON Composition Book, Black Marble, 9/32in. Ruled w/ Margin, 100 Sheets Per Book, 6PK (MMK37106)
- PACON Pacon Art1st Sketch Diary, 9in x 6in, White, 70 Sheets/Pad (4790)
- PACON Paper, Wrtng, Dnlian, Rld, Grd2 Pk (PAC2695)
- PACON Composition Book, Wide/Legal Rule, Black Cover, 9.75 x 7.5, 100 Pages (MMK37164)
- PACON Paper, News, Ruld, Skipln, 3/4"" Pk (PAC2635)
- PACON Composition Book, Marble, 1/5in Quadrille Ruled, 100 Sheets, PK6 (PMMK37103)
- DOMINION BLUELINE Rediform Password Notebook - 64 Pages - Black (REDA00781)
- Pacon Notebooks & Journals