Shop All Arts & Crafts
Pacon
Poster Board, 4-Ply, White, 28"x22", PK100
Mfr # 104225
Zoro # G5729319
product price: $68.35
/pk 100, $0.68/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Four-Ply Poster Board
- Features Four-Ply—Value Pack -- Stock up and save!
- Size 22" x 28"
- Thickness 17 pt. Caliper; 4-Ply
Product Information
- Brand Pacon
- MFR # 104225
- Zoro # G5729319
- UPC # 084001042252
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board, 4-Ply,White,28"x22",PK100 |
Color | White |
Material | Four-Ply Poster Board |
Features | Four-Ply—Value Pack -- Stock up and save! |
Thickness | 17 pt. Caliper; 4-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Weight | 21 lbs |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Description
Poster Board, 4-Ply,White,28"x22",Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Tab Cut: Straight (37115)
- PACON Paper, Drawing, Sulphite, White, PK500 (4739)
- PACON Drawing Paper, White, Standard Weight, 9in x 12in, PK500 (P4739)
- PACON Border, 2-1/4" x 50 ft., Black (37306)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4739)
- PACON Tru-Ray® Construction Paper Smart-Stack™, 11 Colors, 9 x 12,240 Sheets (6586)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- Pacon