Shop All Arts & Crafts
Pacon
Poster Board, 4-Ply, Assorted, 28x22, PK100
Mfr # 5487
Zoro # G5729081
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Four-Ply Poster Board
- Includes (10) Black; (10) Brown; (10) Dark Blue; (10) Emerald Green; (10) Lemon Yellow; (10) Magenta; (10) Orange; (10) Red; (10) Royal Blue
- Size 22" x 28"
- Features Four-Ply—Value Pack -- Stock up and save!
Product Information
- Brand Pacon
- MFR # 5487
- Zoro # G5729081
- UPC # 045173054870
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Poster Board,4-Ply,Assorted,28x22,PK100 |
Color | Assorted |
Material | Four-Ply Poster Board |
Includes | (10) Black; (10) Brown; (10) Dark Blue; (10) Emerald Green; (10) Lemon Yellow; (10) Magenta; (10) Orange; (10) Red; (10) Royal Blue |
Features | Four-Ply—Value Pack -- Stock up and save! |
Standards | EPA/CPG Compliant |
Thickness | 17 pt. Caliper; 4-Ply |
Weight | 28 lbs |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Art Board Type | Railroad, Tag & Poster Board |
Assortment | Black; Brown; Dark Blue; Emerald Green; Lemon Yellow; Magenta; Orange; Red; Royal Blue |
Description
Poster Board,4-Ply,Assorted,28x22,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- SAFCO Giant Stack Tray for 30 x 42 Docume, PK2 (4899)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- PACON Paper, Construction, 12" x 18", Red, PK50 (102994)
- PACON Pacon White Drawing Paper, 57 lbs., 12 x 18, Pure White, 500 Sheets/Ream (4712)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- Pacon