Shop All Arts & Crafts
Pacon
Peacock FourPly Railroad Board, 2, PK25
Mfr # 54651
Zoro # G9764248
product price: $20.85
/pk 25, $0.83/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22" x 28"
- Thickness 17 pt. Caliper; 4-Ply
- Material Four-Ply Poster Board
- Features Four-Ply
- Weight 8 lbs
Product Information
- Brand Pacon
- MFR # 54651
- Zoro # G9764248
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 22" x 28" |
Board Size Open (W x H) | 22" x 28" |
Board Size (W x H) | 22" x 28" |
Details
Item | Peacock FourPly Railroad Board,2,PK25 |
Color | Dark Blue |
Thickness | 17 pt. Caliper; 4-Ply |
Material | Four-Ply Poster Board |
Features | Four-Ply |
Weight | 8 lbs |
Art Board Type | Railroad, Tag & Poster Board |
Art Board Thickness | 17 pt. Caliper; 4-Ply |
Description
Peacock FourPly Railroad Board,2,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- U BRANDS Standard Push Pins, Plastic, Clear, 7/16", PK200 (658U08-24)
- ZORO SELECT ECT32 18 x 18 x 10 RSC, 18x18x10 in (60YP83)
- PACON Paper, Construction, 9" x 12", Green, PK50 (103006)
- PACON SunWorks® Construction Paper, Pink, 12x18in, PK250 (P7007)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (103031)
- PACON Kraft Paper, 36"x1000ft., Royal Blue (63200)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- Pacon